Shop All Projector Screens
Da-Lite
Cinema Contour Hd1.1 106D 52X92
Mfr # 39086V
Zoro # G9642080
product price: $2,015.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39086V
- Zoro # G9642080
- UPC # 717068401785
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Hp Hewlett Packard, 907584-852 Battery (907584-852 BATTERY)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For KAWASAKI ZX1100-D Ninja ZX-11 CN 93-'94 (YTX14-BS1171)
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens