Shop All Projector Screens
Da-Lite
Cinema Contour Hd1.1 100D 49X87
Mfr # 39085V
Zoro # G9658174
product price: $1,860.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39085V
- Zoro # G9658174
- UPC # 717068401723
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- ILC Replacement for Tomtom XXL (XXL TOMTOM)
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens