Shop All Projector Screens
Da-Lite
Cinema Contour Dmhc 106D 52X92
Mfr # 87691V
Zoro # G9438660
Free Shipping & Returns
Not eligible for select promotions
$1,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 87691V
- Zoro # G9438660
- UPC # 717068676930
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- STANDARD HORIZON Standard Horizon 240SW 5 x 8 Hailer/PA Horn - White (240SW)
- FABCORDZ CHARGINGCABLE IPHONE 2PK (SOY-027)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens