Shop All Projector Screens
Da-Lite
Cinema Contour, Dm 164D 87X139
Mfr # 34657V
Zoro # G0423898
product price: $2,522.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,522.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34657V
- Zoro # G0423898
- UPC # 717068004603
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- ILC Replacement for Scanreco Palfinger 592 (PALFINGER 592 SCANRECO)
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens