Shop All Projector Screens
Da-Lite
Cinema Contour Dm 159D 78X139
Mfr # 87178V
Zoro # G9580465
product price: $2,265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,265.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 87178V
- Zoro # G9580465
- UPC # 717068667198
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X320 300CCA Lawn Mower (ML-U1-CCAHR527)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- ILC Replacement for Mitsubishi A6bat Battery (A6BAT)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- Da-Lite Projector Screens