Shop All Projector Screens
Da-Lite
Cinema Contour, Dm 130D 69X110
Mfr # 34646V
Zoro # G0526308
product price: $2,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,054.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34646V
- Zoro # G0526308
- UPC # 717068004498
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for UPS APC BackUPS RS 1500VA - 2 Pack (ML7-12MP2368136)
- MOUNT-IT Mesh Computer Monitor Stand w/Two Drawe (MI-7365)
- ILC Replacement for Motorola Nntn6923a (NNTN6923A MOTOROLA)
- STREAMLIGHT SURVIVOR LED ORANGE 120/DC/SC (SR90503)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens