Shop All Projector Screens
Da-Lite
Cinema Contour, Dm 100D 49X87
Mfr # 95566V
Zoro # G0386621
product price: $1,488.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 95566V
- Zoro # G0386621
- UPC # 717068341180
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 12/7(1) 120V NEMA 5-15 (BPC120715106)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- UBIQUITI NETWORKS COMMERCIAL UnivFi 48 Port Gigabit PoE Swi, USWPRO48POE (USW-PRO-48-POE)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-5)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- Da-Lite Projector Screens