Shop All Projector Screens
Da-Lite
Boardroom 92D 45X80Npa Vs
Mfr # 83443
Zoro # G0647417
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 83443
- Zoro # G0647417
- UPC # 717068541696
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, I6 Internal Thread Terminal, AGM, Group 27 Type (45973)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Replacement Battery for EverStart ES5L-BS (YTX5L-BS211954)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces SLAA12-35C, SLADC12-35J (ML35-12INT933)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens