Shop All Projector Screens
Da-Lite
Boardroom, 84D 50X67Npa Mw
Mfr # 74671
Zoro # G0327097
product price: $1,899.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 74671
- Zoro # G0327097
- UPC # 717068420793
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 84" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rackmount Potentiometer (10KLVC-RM)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens