Shop All Projector Screens
Da-Lite
Arena Electrol 414D W
Mfr # 20815
Zoro # G9570525
product price: $23,474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$23,474.99
Free 30-Day Returns
Key Features
- Screen Size 414"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 20815
- Zoro # G9570525
- UPC # 717068362314
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 414" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- POWERSTAR PowerStar PS12-9-6Pack5 12V 9Ah SLA Battery Replaces CP1290 6-DW-9 HR9-12 PS-1290F2 - Pack of 6 (PS12-9-6Pack5)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens