Shop All Projector Screens
Da-Lite
Advantage Tnsd 94D Hd1.1 Custom: 6 Total Blk Drop At Top
Mfr # 21804LSC6
Zoro # G0554247
product price: $3,059.99
/ea
Free Shipping & Returns
$3,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21804LSC6
- Zoro # G0554247
- UPC # 717068988286
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Micro Flexible Tripod (7") (TPD78B)
- ILC Replacement for Intermec Cn70 (CN70 INTERMEC)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- Da-Lite Projector Screens