Shop All Projector Screens
Da-Lite
Advantage Tnsd 275D Hd1.3
Mfr # 24721L
Zoro # G0068620
product price: $14,824.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$14,824.99
Free 30-Day Returns
Key Features
- Screen Size 275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24721L
- Zoro # G0068620
- UPC # 717068367883
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 275" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 100" Manual Screen (PRJSM1006)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens