Shop All Projector Screens
Da-Lite
Advantage Tnsd 247D Hd1.1
Mfr # 21822L
Zoro # G0085466
product price: $14,552.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$14,552.99
Free 30-Day Returns
Key Features
- Screen Size 247"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21822L
- Zoro # G0085466
- UPC # 717068991873
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 247" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENERGZR MAX BATT C 8PK (E93BP-8H)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Portable Tripod Projection Screen (570S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens