Shop All Projector Screens
Da-Lite
Advantage Tnsd 247D Dm
Mfr # 37029L
Zoro # G9925739
product price: $10,886.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$10,886.99
Free 30-Day Returns
Key Features
- Screen Size 247"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37029L
- Zoro # G9925739
- UPC # 717068536685
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 247" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- TZUMI Tzumi 7608 UV Cell Phone Sanitizer with Aromatherapy Diffuser (7608)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- FENIX LIGHTING USB, 3500mAh, 18650, Triple Protection (18650-USB)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens