Shop All Projector Screens
Da-Lite
Advantage Tnsd 226D Hd1.3
Mfr # 24724LR
Zoro # G9621266
product price: $10,649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$10,649.99
Free 30-Day Returns
Key Features
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24724LR
- Zoro # G9621266
- UPC # 717068368255
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- ILC Replacement for Medcare Products 400001 Retrofit Battery (400001 RETROFIT BATTERY MEDCARE PRODUCTS)
- DURACELL Lithium Coin Battery, 2032, PK4 (DL2032B4PK)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens