Shop All Projector Screens
Da-Lite
Advantage Tnsd 226D Hd1.1
Mfr # 21830L
Zoro # G0054526
product price: $12,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$12,217.99
Free 30-Day Returns
Key Features
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21830L
- Zoro # G0054526
- UPC # 717068993150
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH SL Waber UPSTART Battery (MAX3497489)
- OVERTIME 4ft iPhone Charger Cable, Apple MFi Certified USB to Lightning Cable, USB Cord for iPhoneiPad, White (DACDAIP5)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens