Shop All Projector Screens
Da-Lite
Advantage Tnsd 226D Dv
Mfr # 70255L
Zoro # G9682875
product price: $12,037.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,037.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70255L
- Zoro # G9682875
- UPC # 717068813137
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 36ah Enduring CB36-12, CB-36-12 (ML35-12660)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 BD)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- BUSHNELL Binocular, 10 X 42 Magnification, Roof Prism, 293 ft Field of View (141042)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens