Shop All Projector Screens
Da-Lite
Advantage Tnsd 226D Dmhc
Mfr # 70250L
Zoro # G9596775
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,755.99
Free 30-Day Returns
Key Features
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 70250L
- Zoro # G9596775
- UPC # 717068812437
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- Da-Lite Projector Screens