Shop All Projector Screens
Da-Lite
Advantage Tnsd 208D Dv
Mfr # 70248L
Zoro # G0084608
product price: $11,557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,557.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 208"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70248L
- Zoro # G0084608
- UPC # 717068811973
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 208" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Deltec PRB420 - 4 Pack (ML4-6MP48106100468)
- ILC Replacement for Enersys Np7-12-250 (NP7-12-250 ENERSYS)
- ACTIONTEC ELECTRONICS ScreenBeam USB Transmitter 2, SBWD200TX02 (SBWD200TX02)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Off Grid Solar Panels (ML100-1295)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Da-Lite Projector Screens