Shop All Projector Screens
Da-Lite
Advantage Tnsd 208D Dm
Mfr # 70242BL
Zoro # G9583895
product price: $1,015.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 208"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70242BL
- Zoro # G9583895
- UPC # 717068811010
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 208" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens