Shop All Projector Screens
Da-Lite
Advantage Tnsd 184D Dm
Mfr # 35191L
Zoro # G9495990
product price: $6,393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,393.99
Free 30-Day Returns
Key Features
- Screen Size 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 35191L
- Zoro # G9495990
- UPC # 717068121058
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 184" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- AIPHONE Intercom (CCS-1A)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens