Shop All Projector Screens
Da-Lite
Advantage Tnsd 180D Dm
Mfr # 84350L
Zoro # G0758699
product price: $5,690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,690.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84350L
- Zoro # G0758699
- UPC # 717068581296
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 180" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH 2-Handset Cordless CID (CS6619-2)
- HUBBELL GAI-TRONICS Programming Cable and Adapter (XAC0004A)
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- ILC Replacement for Braun 2000mah Braun Oral-b Battery, 2PK (2000MAH BRAUN ORAL-B BATTERY BRAUN)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens