Shop All Projector Screens
Da-Lite
Advantage Tnsd 164D Hdc1.1
Mfr # 34562L
Zoro # G9711520
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,218.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34562L
- Zoro # G9711520
- UPC # 717068109087
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- SQUARE D Weather Shld, Low V Dist, D Style 75-113kV (WS364)
- PYLE Megaphone, PMP561LTB (PMP561LTB)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens