Shop All Projector Screens
Da-Lite
Advantage Tnsd 164D Hd1.1
Mfr # 21816L
Zoro # G9951867
product price: $6,066.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,066.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21816L
- Zoro # G9951867
- UPC # 717068990807
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- ADVANTUS Badge Holder, Lanyard, Vertical, PK20 (AVT91131)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System (ML5-1215)
- ILC Replacement for Cardiac Science Powerheart G5 Batter (POWERHEART G5 BATTER)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens