Shop All Projector Screens
Da-Lite
Advantage Tnsd 164D Dmhc 220
Mfr # 34559EL
Zoro # G9619437
product price: $5,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,833.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34559EL
- Zoro # G9619437
- UPC # 717068108271
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLENTRONICS Glentronics BWD-HWA Basement Watchdog Water Alarm (143725)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- AMETEK Novatone Horn 12v-dc (NT2-12D)
- SUREFIRE Earplugs, Sonic Defender, M, 30dB NRR, Bk (EP10-BK-MPR)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens