Shop All Projector Screens
Da-Lite
Advantage Tnsd 159D Hd1.1
Mfr # 21800L
Zoro # G0753239
product price: $6,218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,218.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21800L
- Zoro # G0753239
- UPC # 717068987449
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- RCA Antenna Mast Extensn4.5' (VH116R)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens