Shop All Projector Screens
Da-Lite
Advantage Tnsd 159D Dm
Mfr # 84403L
Zoro # G9480426
product price: $5,093.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,093.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84403L
- Zoro # G9480426
- UPC # 717068596139
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- MOTOROLA Two Way Radio, Green, NiMh or Alkaline, PK2 (T605)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens