Shop All Projector Screens
Da-Lite
Advantage Tnsd 137D Hd.9
Mfr # 21813FLS
Zoro # G9639238
product price: $4,589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,589.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21813FLS
- Zoro # G9639238
- UPC # 717068990135
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- ILC Replacement for Bat3205a Ht70 Plus Battery (HT70 PLUS)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94712)
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- Da-Lite Projector Screens