Shop All Projector Screens
Da-Lite
Advantage Tnsd 133D Hd.9
Mfr # 21797LS
Zoro # G0856848
product price: $4,996.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,996.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21797LS
- Zoro # G0856848
- UPC # 717068986817
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Terumo 8n-1200sck (8N-1200SCK TERUMO)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- JBL Live 460NC Bluetooth On Ear Headphones, Blue (JBLLIVE460NCBLUAM)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens