Shop All Projector Screens
Da-Lite
Advantage Tnsd 133D Hd1.1
Mfr # 21798LS
Zoro # G9334379
product price: $5,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,259.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21798LS
- Zoro # G9334379
- UPC # 717068987029
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ILC Replacement for Duracell Sla12-8f2 Battery (SLA12-8F2 BATTERY DURACELL)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- ILC Replacement For DANTONA, LITHTLM1550HP (LITH-TLM1550HP)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- Da-Lite Projector Screens