Shop All Projector Screens
Da-Lite
Advantage Tnsd 130D Hd.9
Mfr # 21811LSR
Zoro # G0042529
product price: $4,512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,512.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21811LSR
- Zoro # G0042529
- UPC # 717068989757
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- COMMSCOPE Replacement for Commscope L4tnm-psa (L4TNM-PSA COMMSCOPE)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces SLAA12-35C, SLADC12-35J (ML35-12INT933)
- BATTERY CLERK AJC® Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP12-9)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- Da-Lite Projector Screens