Shop All Projector Screens
Da-Lite
Advantage Tnsd 130D Hd1.3
Mfr # 24715LSR
Zoro # G9929150
product price: $4,512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,512.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24715LSR
- Zoro # G9929150
- UPC # 717068366893
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Briggs AND Stratton 040243a Generator High Rate AGM (150wpc) Battery (040243A GENERATOR HIGH RATE AGM (150WPC) BATTERY)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- Da-Lite Projector Screens