Shop All Projector Screens
Da-Lite
Advantage Tnsd 130D Hd1.3
Mfr # 24715LS
Zoro # G0589262
product price: $4,798.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,798.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24715LS
- Zoro # G0589262
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- ILC Replacement for Flight Medical V60-19100-63 Battery (V60-19100-63)
- ATN Battery Pack, w/Padded Neck Lanyard, Black (658175112280)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 100" Manual Screen (PRJSM1006)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens