Shop All Projector Screens
Da-Lite
Advantage Tnsd 123D Prlx Str 1.0
Mfr # 29907LS
Zoro # G0164837
product price: $4,836.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,836.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29907LS
- Zoro # G0164837
- UPC # 717068660472
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces GS Portalac PE12V7.2 - 6 Pack (ML8-12MP6111571)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- J5CREATE USB to VGA Adapter, 5.91", Silver/White (JUA311)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 100" Manual Screen (PRJSM1006)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens