Shop All Projector Screens
Da-Lite
Advantage Tnsd 123D Dt 220
Mfr # 20856ELS
Zoro # G0062996
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,331.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 20856ELS
- Zoro # G0062996
- UPC # 717068963283
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Yuasa 58-1350 (YTX12-BS260)
- RENATA CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory (CR2016FH1-MFR)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- ILC Replacement For CAMERON SINO, CSCMA150MD (CS-CMA150MD)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens