Shop All Projector Screens
Da-Lite
Advantage Tnsd 123D Dmhc
Mfr # 20849LS
Zoro # G0738922
product price: $3,724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,724.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 20849LS
- Zoro # G0738922
- UPC # 717068961838
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Skyhawk - Hard Drive - 8 Tb - Sata 6Gb/S (ST8000VX010)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- DANTONA Door Lock Battery, Intellikey 100219, Intellikey PT00212 (DL-19)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Portable Tripod Projection Screen (570S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens