Shop All Projector Screens
Da-Lite
Advantage Tnsd 119D Hd.9
Mfr # 21795LS
Zoro # G0713810
product price: $4,598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,598.99
Free 30-Day Returns
Key Features
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21795LS
- Zoro # G0713810
- UPC # 717068986398
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- ILC Replacement for Plantronics Cs540 (CS540 PLANTRONICS)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- FELLOWES Wrist Rest, Black (9252101)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens