Shop All Projector Screens
Da-Lite
Advantage Tnsd 119D Hd1.1
Mfr # 21796LS
Zoro # G9438520
product price: $4,807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,807.99
Free 30-Day Returns
Key Features
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21796LS
- Zoro # G9438520
- UPC # 717068986602
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Rolling Utility Cart, 55 LBs Capacity (MI-904)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Trailer Breakaway Kit Battery (MAX3512663)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Portable Tripod Projection Screen (570S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens