Shop All Projector Screens
Da-Lite
Advantage Tnsd 119D Dm
Mfr # 84401LSI
Zoro # G9426620
product price: $3,999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,999.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84401LSI
- Zoro # G9426620
- UPC # 717068595576
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- TZUMI Tzumi 7608 UV Cell Phone Sanitizer with Aromatherapy Diffuser (7608)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens