Shop All Projector Screens
Da-Lite
Advantage Tnsd 113D Hd.9
Mfr # 21807LSR
Zoro # G9779387
product price: $4,103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,103.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21807LSR
- Zoro # G9779387
- UPC # 717068988910
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces APC BackUPS Pro 1000 B-655 + 12V Charger (ML12-12F2CHRGR82)
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- TEKTONE Apartment Speaker Station (IR203E)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- Da-Lite Projector Screens