Shop All Projector Screens
Da-Lite
Advantage Tnsd 113D Hd1.1 Custom: 8 Total Blk Drop At Top
Mfr # 21808LSC8
Zoro # G0554466
product price: $3,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,087.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21808LSC8
- Zoro # G0554466
- UPC # 717068989122
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens