Shop All Projector Screens
Da-Lite
Advantage Tnsd 113D Dm
Mfr # 34538LSR
Zoro # G9633954
product price: $3,495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,495.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34538LSR
- Zoro # G9633954
- UPC # 717068104600
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 8 Pack (ML7-12MP8317442)
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens