Shop All Projector Screens
Da-Lite
Advantage Tnsd 110D Hd1.1
Mfr # 21794LS
Zoro # G9694197
product price: $4,502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,502.99
Free 30-Day Returns
Key Features
- Screen Size 110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21794LS
- Zoro # G9694197
- UPC # 717068986183
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 110" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- ILC Replacement for Associated 6208 (6208 ASSOCIATED)
- MAXELL AAA Alkaline Battery, 4 PK (723865 - LR034BP)
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens