Shop All Projector Screens
Da-Lite
Advantage Tnsd 106D Hd.9
Mfr # 21791LS
Zoro # G0623300
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,429.99
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 21791LS
- Zoro # G0623300
- UPC # 717068985551
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Pocket Card Reader, USB 2.0, Black, PC/Mac (VER97709)
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 24 Pack (E92)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- CHIEF 24" Ext Column (CMS024)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens