Shop All Projector Screens
Da-Lite
Advantage Manl W/Csr 200D Mw
Mfr # 85724
Zoro # G9350558
product price: $1,938.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,938.99
Free 30-Day Returns
Key Features
- Screen Size 200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 85724
- Zoro # G9350558
- UPC # 717068645851
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 200" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- KELLYREST Underdesk Keyboard Drawer, Mse Platform-Gray (KCS39180)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- Da-Lite Projector Screens