Shop All Projector Screens
Da-Lite
Advantage Manl W/Csr 109D Hcmw
Mfr # 70285
Zoro # G9518314
product price: $1,308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,308.99
Free 30-Day Returns
Key Features
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70285
- Zoro # G9518314
- UPC # 717068641334
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- SYNOLOGY - Network Surveillance Camera - Turret - Taa Compliant (TC500)
- ILC Replacement for DJI Phantom 4 Battery (PHANTOM 4 BATTERY DJI)
- PYLE 100" Manual Screen (PRJSM1006)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens