Shop All Projector Mounts & Brackets
Da-Lite
Advantage Electrol, Sliding Installation Brackets Make It Easy To
Mfr # 92618LS
Zoro # G0644118
product price: $2,577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,577.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Aspect Ratio 0.672916666666667
- Screen Fabric High Contrast Matte White
- Screen Width 104"
- Screen Height 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92618LS
- Zoro # G0644118
- UPC # 717068325784
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Screen Width | 104" |
Screen Height | 58" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Wall Mount |
Item | Projection Screen |
Aspect Ratio | 0.672916666666667 |
Screen Fabric | High Contrast Matte White |
Screen Folding Mechanism | Electric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minn Kota Trolling Motor Power Center (ML100-1244)
- ILC Replacement for Allen Bradley 1756-ba1 Battery (1756-BA1 BATTERY ALLEN BRADLEY)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Da-Lite Projector Mounts & Brackets