Shop All Projector Screens
Da-Lite
Advantage Electrol 184D 90X160Npa High Contrast Matte White
Mfr # 37099L
Zoro # G9361995
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,791.99
Free 30-Day Returns
Key Features
- Screen Size 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 37099L
- Zoro # G9361995
- UPC # 717068573543
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 184" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Flat Screen Monitor Arm, Keyboard And Mo (4-FMA-KEY-M)
- VIDEO MOUNT PRODUCTS Replacement Tile, Ceiling, White (YMOUNT)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- ILC Replacement for Light Bulb / Lamp 50022-bop (50022-BOP LIGHT BULB / LAMP)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- Da-Lite Projector Screens