Shop All Projector Screens
Da-Lite
Advantage 271D 133X236 Mw
Mfr # 36982L
Zoro # G0512886
product price: $10,227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$10,227.99
Free 30-Day Returns
Key Features
- Screen Size 271"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 36982L
- Zoro # G0512886
- UPC # 717068522329
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 271" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda TLR200 Reflex Deep Cycle Battery (YTX4L-BS1564)
- MG ELECTRONICS TV/CCTV Monitor Wall Mount Bracket For Monitor 14" - 21" (WB-3)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens