Shop All Projector Screens
Da-Lite
Advantage 189D 100X160 Mw, This Screen Mounts Above The Ceiling
Mfr # 70140L
Zoro # G0410458
product price: $2,860.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,860.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70140L
- Zoro # G0410458
- UPC # 717068789173
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 (ML9-12NB6)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for ATV Scooter Snowmobile (YTX7A-BS258)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens